Zoro Homepage

Case, c/w-FLIR

  • Mfr # T300437ACC

  • Zoro # G811243501


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Features
This Case can Hold One 14 Degrees , 24 Degrees or 42 Degrees Lens
Product Type
Case
Overall Height
3 3/4 in
Overall Width
2 7/8 in
Compatible with Brand
FLIR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300437ACC
Zoro #
G811243501
UPC #
845188024475
Country of Origin
Estonia

Dimensions

Overall Height
3 3/4 in
Overall Width
2 7/8 in

Details

Item
Lens Bag Exx/T5xx/T8xx/GF77
Features
This Case can Hold One 14 Degrees , 24 Degrees or 42 Degrees Lens
Product Type
Case
Compatible with Brand
FLIR
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series

Description

Case, Features This Case can Hold One 14 Degrees , 24 Degrees or 42 Degrees Lens, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.