Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extech 12:1 Mini Infrared Thermometer W/Type K Input

  • Mfr # IR267

  • Zoro # G108666006


original price: $198.99
20% off
new price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR267
Zoro #
G108666006
UPC #
-
Country of Origin
China

Description

Extech ir267 12:1 mini infrared thermometer w/type k input 12:1 non-contact infrared thermometer with high-temperature type-k inputcompact non-contact infrared ir thermometer measures up to 1112f 600c with built-in laser pointer to identify target area and improve aim. Type k input allows for high temperature measurements up to 1832f 1000c. Built in temperature sensor also measures air temperature. Adjustable emissivity feature allows for a higher accuracy when measuring temperature on various surfaces. displays ambient air temperature and non-contact infrared or type k thermocouple readings simultaneously 12:1 distance to target ratio built-in laser pointer identifies target area adjustable emissivity for better accuracy on variety of surfaces programmable high/low alarm alerts user visually and audibly when temperature exceeds set limits audible alarm can be muted

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.