This item is Discontinued.

Flir Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps DM284

Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (Discontinued)

  • Mfr # DM284
  • Zoro # G5478238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM284
Zoro #
G5478238
UPC #
793950372845
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
10 yr
Depth
7.9 in
Overall Width
3.7 in
Overall Height
1.9 in
Battery Size
AAA

Details

Multimeter Style
Full Size - Advanced Features
Item
Digital Multimeter Kit
Instrument Counts
6,000
Basic DC Accuracy
+/-0.09%
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. AC Volts
1,000
Max. DC Volts
1,000
Max. AC Amps
10
Max. DC Amps
10 A
Audible Continuity
Yes
Max. Ohms
50 megohm
Min./Max. Memory
yes
AC Response
TRMS
Display
TFT LCD
Bar Graph
Yes
Interface
None
Data Hold
Yes
Duty Cycle
No
Special Features
Infrared Guided Measurement
Calibration Certificate Included
Yes
Series
FLIR (R) DM284
Battery Type
AAA Alkaline
Auto Power Off
Yes
Capacitance Range
1 uF to 10 mF
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Includes
Alligator Clips, Test Lead Holder, Test Leads, Type K Thermocouple
Auto Ranging
Yes
Diode Test
Yes
Peak Hold
Yes
Standards
EMC: EN 61326 1, IEC 61010 1
Data Logging
No
Temp. Range
Thermal IGM 14 Degrees to 302 Degrees F (-10 Degrees to 150 Degrees C), Type K -40 Degrees to 752 Degrees F (-40 Degrees to 400 Degrees C)
Minimum DC Voltage Measurement
0 V
Maximum Resistance Measurement
50 megaohm
Frequency Measurement Accuracy
+/-0.1 %
Temperature Measurement Accuracy
+/-1%
Resistance Measurement Accuracy
+/-3.00%
Minimum AC Current Measurement
0 A
Bar Graph Included
Yes
Maximum Frequency Measurement
100 kHz
Parameters Measured
AC Voltage; DC Voltage; AC Current; DC Current; Capacitance; Frequency; Resistance; Temperature
Maximum Temperature Measurement
752 Degrees F
Min-Max-Avg Button Included
Yes
Minimum DC Current Measurement
0 A
Minimum Operating Temperature
14 Degrees F
AC Response Calculation
TRMS
Display Type
TFT LCD
Capacitance Measurement Accuracy
+/-1.9 %
Battery Voltage
1.5V
Maximum AC Voltage Measurement
1,000 V
Minimum Frequency Measurement
0.01 Hz
Maximum Storage Temperature
140 Degrees F
Minimum/Maximum Memory
Yes
Maximum DC Current Measurement
10 A
Maximum Operating Temperature
122 Degrees F
Minimum AC Voltage Measurement
0 V
Maximum DC Voltage Measurement
1,000 V
Basic DC Voltage Accuracy
+/-0.09%
Fuse Access
Yes
Battery Chemistry
Alkaline
Minimum Temperature Measurement
-40 Degrees F
Basic DC Current Accuracy
+/-1%
Computer Interface Connection Type
None
Basic AC Voltage Accuracy
+/-1%
Maximum Capacitance Measurement
10 mF
Maximum AC Current Measurement
10 A
Minimum Storage Temperature
-4 Degrees F
Weight
18.9 oz
Basic AC Current Accuracy
+/-1.5%
Battery Access
Yes
Minimum Resistance Measurement
6 megaohm

Description

Digital Multimeter Kit, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Infrared Guided Measurement, Maximum AC Current Measurement 10 A, Calibration Certificate Included Yes, Maximum DC Current Measurement 10 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.