This item is Discontinued.

Flir Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps DM284-KIT

Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (Discontinued)

  • Mfr # DM284-KIT
  • Zoro # G8038287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM284-KIT
Zoro #
G8038287
UPC #
793950372852
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
10 yr

Details

Item
Digital Multimeter Kit
Instrument Counts
6,000
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Instrument Safety Rating
CAT IV 600V
Max. AC Volts
1,000
Max. DC Volts
1,000
Max. AC Amps
10
Max. DC Amps
10 A
Audible Continuity
Yes
Max. Ohms
50 megohm
Display
LCD
AC Response
TRMS
Series
FLIR (R) DM284
Diode Test
Yes
Battery Type
3.7V Lithium
Duty Cycle
No
Capacitance Range
10 mF
Standards
CE, UL
Data Hold
Yes
Auto Ranging
Yes
NIST Certification By
Not Certified
Temp. Range
-40 Degrees to 752 Degrees F (-40 Degrees to 400 Degrees C)
Calibration Certificate Included
No
Auto Power Off
Yes
Peak Hold
Yes
Special Features
(18) Function DMM Including VFD Mode, (5) Plugs, Built-In Worklights, Laser Pointer, LoZ, NCV, Rechargeable Battery, Thermal Imager with IGM Technology, TRMS
Min./Max. Memory
yes
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Includes
Rechargeable Battery with Universal Adapter, Temperature Probe, Test Leads
Data Logging
No
Bar Graph
Yes
Interface
None
Green Environmental Attribute
Product is Rechargeable
Maximum DC Voltage Measurement
1,000 V
AC Response Calculation
TRMS
Bar Graph Included
Yes
Maximum AC Voltage Measurement
1,000 V
Maximum AC Current Measurement
10 A
Minimum/Maximum Memory
Yes
Maximum DC Current Measurement
10 A
Display Type
LCD

Description

Digital Multimeter Kit, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features (18) Function DMM Including VFD Mode, (5) Plugs, Built-In Worklights, Laser Pointer, LoZ, NCV, Rechargeable Battery, Thermal Imager with IGM Technology, TRMS, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.