Zoro Homepage

EV Charger Test Adapter

  • Mfr # EV45-NACS

  • Zoro # G616502315


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Standards
EN61326-1, ETL, IEC 61010-1 CAT II-300 V
Tool Type
Electric Vehicle Charging Station Tester
Ports
Type 1 Charger Connector
Includes Software
Software Not Included
Series
EV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV45-NACS
Zoro #
G616502315
UPC #
793950601006
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Overall Height
9 1/4 in
Overall Depth
2 1/4 in

Details

Item
EV Charger Test Adapter
Standards
EN61326-1, ETL, IEC 61010-1 CAT II-300 V
Tool Type
Electric Vehicle Charging Station Tester
Ports
Type 1 Charger Connector
Includes Software
Software Not Included
Series
EV
Testing Functions
CCID (Charging Circuit Interrupting Device) functionality, Ground (PE) Connection, Pilot State Simulation, Wiring Integrity
Connectivity
No Connectivity
Includes
(4) AA Batteries, Carrying Pouch, NACS Converter, EV Charger Test Adapter, Test Leads
Features
Tests Residual Current Device (RCD)
Battery Type
AA
Vehicle Systems Coverage
Electric Vehicles
Manufacturer Warranty
3 yr Limited
Display Type
LCD

Description

EV Charger Test Adapter, Tool Type Electric Vehicle Charging Station Tester, Display Type LCD, Connectivity No Connectivity, Battery Type AA, Overall Height 9 1/4 in, Ports Type 1 Charger Connector, Includes (4) AA Batteries, Carrying Pouch, NACS Converter, EV Charger Test Adapter, Test Leads, Testing Functions CCID (Charging Circuit Interrupting Device) functionality, Ground (PE) Connection, Pilot State Simulation, Wiring Integrity, Standards EN61326-1, ETL, IEC 61010-1 CAT II-300 V, Series EV

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.