EV Charger Test Adapter Kit
Mfr # EV-KIT-1
Zoro # G816502306
product price: $1,898.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) AA Batteries, Carrying Pouch, NACS Converter, Multimeter, EV Charger Test Adapter, Test Leads
Storage Memory
4 GB
Overall Depth
2 1/4 in
Tool Type
Multimeter Kit
Vehicle Systems Coverage
Electric Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV-KIT-1
Zoro #
G816502306
UPC #
793950605004
Country of Origin
China
Dimensions
Overall Depth
2 1/4 in
Display Size
2.8 in
Overall Height
7 7/8 in
Overall Width
3 3/4 in
Details
Includes
(4) AA Batteries, Carrying Pouch, NACS Converter, Multimeter, EV Charger Test Adapter, Test Leads
Storage Memory
4 GB
Tool Type
Multimeter Kit
Vehicle Systems Coverage
Electric Vehicles
Connectivity
Bluetooth Capable
Features
IGM(TM) (Infrared Guided Measurement), METERLiNK(R) App, MSX(R) (Multi-Spectral Dynamic Imaging)
Item
EV Charger Test Adapter Kit
Includes Software
Software Not Included
Display Resolution
160 x 120
Display Type
LCD
Battery Type
Rechargeable
Manufacturer Warranty
3 yr Limited
Standards
CE, EN50689, EN60825, ETL, FCC, FDA, RCM, UKCA
Testing Functions
Test Charge Current Interrupt Device (CCID), Test Protective Earth (PE), electrical wiring, Verify EV charger maximum current output
Ports
Type 1 Charger Connector
Description
EV Charger Test Adapter Kit, Tool Type Multimeter Kit, Display Type LCD, Connectivity Bluetooth Capable, Battery Type Rechargeable, Overall Height 7 7/8 in, Ports Type 1 Charger Connector, Display Size 2.8 in, Includes (4) AA Batteries, Carrying Pouch, NACS Converter, Multimeter, EV Charger Test Adapter, Test Leads, Testing Functions Test Charge Current Interrupt Device (CCID), Test Protective Earth (PE), electrical wiring, Verify EV charger maximum current output
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.