Hard Transport Case, c/w-FLIR
Mfr # T198441ACC
Zoro # G411243505
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Features
Holds all Items Neatly and Securely, The Case can be Locked with Padlocks and Features a Membrane to Prevent Pressure Build-Up in Airplane Cargo Holds
Overall Width
7 in
Overall Depth
19 1/8 in
Overall Height
13 5/8 in
Compatible with Series
FLIR KXX Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T198441ACC
Zoro #
G411243505
UPC #
845188010164
Country of Origin
Italy
Dimensions
Overall Width
7 in
Overall Depth
19 1/8 in
Overall Height
13 5/8 in
Details
Item
Infrared Cameras
Features
Holds all Items Neatly and Securely, The Case can be Locked with Padlocks and Features a Membrane to Prevent Pressure Build-Up in Airplane Cargo Holds
Compatible with Series
FLIR KXX Series
Product Type
Hard Transport Case
Compatible with Brand
FLIR
Description
Hard Transport Case, Features Holds all Items Neatly and Securely, The Case can be Locked with Padlocks and Features a Membrane to Prevent Pressure Build-Up in Airplane Cargo Holds, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 19 1/8 in, Overall Height 13 5/8 in, Overall Width 7 in, Product Type Hard Transport Case, Compatible with Manufacturer Model Number K33, K45, K53, K55, K65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.