Zoro Homepage

Hard Transport Case, c/w-FLIR

  • Mfr # T199346ACC

  • Zoro # G211243484


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 5/8 in
Compatible with Brand
FLIR
Overall Depth
19 1/8 in
Product Type
Hard Transport Case
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199346ACC
Zoro #
G211243484
UPC #
845188014582
Country of Origin
Italy

Dimensions

Overall Height
13 5/8 in
Overall Depth
19 1/8 in
Overall Width
7 in

Details

Item
Hard Transport Case (Exx)
Compatible with Brand
FLIR
Product Type
Hard Transport Case
Compatible with Series
FLIR EXX Series

Description

Hard Transport Case, Compatible with Series FLIR EXX Series, Compatible with Grainger Part Number 60NN03, 60NN04, 60NN05, 60NN06, 60NN07, 60NN08, 60NN09, 60NN10, 60NN11, 60NN12, 60NN13, 60NN14, 60NN15, 60NN16, 60NN17, 60NN18, 60NN19, 60NN20, 60NN21, 60NN22, 60NN23, 60NN24, 813EZ0, 813EZ1, 813EZ2, 817MM6, 817MM7, 817MM8, 817MM9, 817MN0, 817MN1, 817MN2, 817MN3, 817MN4, 817MN5, 817MN6, 817MN7, 817MN8, 817MN9, 817MP0, 817MP1, 817MP2, 817MP3, 817MP4, 817MP5, 817MP6, 817MP7, Overall Depth 19 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.