Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Transport Case, c/w-FLIR

  • Mfr # T199347ACC

  • Zoro # G411243482


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Features
Holds all Items Neatly and Securely
Overall Height
13 5/8 in
Overall Width
7 in
Overall Depth
19 1/8 in
Compatible with Series
FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199347ACC
Zoro #
G411243482
UPC #
845188014810
Country of Origin
Italy

Dimensions

Overall Height
13 5/8 in
Overall Width
7 in
Overall Depth
19 1/8 in

Details

Item
Hard transport case (T5xx, T8xx, GF7x)
Features
Holds all Items Neatly and Securely
Compatible with Series
FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series
Compatible with Brand
FLIR
Product Type
Hard Transport Case

Description

Hard Transport Case, Features Holds all Items Neatly and Securely, Compatible with Series FLIR GF77 Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.