Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Transport Case, c/w-FLIR

  • Mfr # T199357

  • Zoro # G311243513


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 3/4 in
Compatible with Series
FLIR KX Series
Compatible with Brand
FLIR
Overall Height
11 1/2 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T199357
Zoro #
G311243513
UPC #
845188012588
Country of Origin
Sweden

Dimensions

Overall Depth
14 3/4 in
Overall Height
11 1/2 in
Overall Width
6 in

Details

Item
Infrared Cameras
Compatible with Series
FLIR KX Series
Compatible with Brand
FLIR
Product Type
Hard Transport Case

Description

Hard Transport Case, Compatible with Series FLIR KX Series, Compatible with Grainger Part Number 48GE63, Overall Depth 14 3/4 in, Overall Height 11 1/2 in, Overall Width 6 in, Product Type Hard Transport Case, Compatible with Manufacturer Model Number K2, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.