Zoro Homepage

Imaging Moisture Meter Pro, Cable 6.6 ft

  • Mfr # MR176-KIT5

  • Zoro # G4241581


product price: $1,958.99
/ea
Free Shipping & Returns

Key Features

Includes
MR08 Hammer and Wall Cavity Probe Combo
Display
2.3 in 64K Color TFT Graphical
Interface
USB
Features
Built-In Material Library, Data Logging
Moisture Content
0% to 100% (Pinless), 7% to 30% (Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR176-KIT5
Zoro #
G4241581
UPC #
793950371718
Country of Origin
China

Dimensions

Cable Length (Ft.)
6.6 ft
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
10 yr
Maximum Measurement Depth
3/4 in

Details

Item
Moisture Meter Kit
Includes
MR08 Hammer and Wall Cavity Probe Combo
Display
2.3 in 64K Color TFT Graphical
Interface
USB
Features
Built-In Material Library, Data Logging
Moisture Content
0% to 100% (Pinless), 7% to 30% (Pin)
Battery Type
3.7V
Dew Point Range (F)
-22 Degrees to 122 Degrees F
Special Features
Integrated Thermal Imaging Camera
Min./Max. Memory
No
Data Hold
No
Moisture Content Accuracy
+/-1.5% (Pin Type Mode), +/-5% (Non Destructive Mode)
Memory
9,999 Readings
Temp. Range (F)
-18 Degrees to 170 Degrees F
Humidity Range (% RH)
0% to 100% RH
For Use With
Wood and Building Materials
Number of Species of Wood
170
Product Type
Moisture Meter Kit
Sensor Type
Pin, Pinless
Alert Type
Digital Display, Sound
Compatible Material
Wood
Calibration Certificate Type
Not Certified
Minimum Relative Humidity Measured
0 %
Digital Display Screen Type
TFT LCD
Maximum Dew Point Measured
122 Degrees F
Minimum Pin Wood Measurement
7 %
Battery Chemistry
Lithium Ion
Parameters Measured
Air Temperature, Moisture, Relative Humidity
Includes Remote Probe
Remote Probe Included
Maximum Pinless Non-Wooden Building Material Measurement
100 %
Maximum Pinless Wood Measurement
100 %
Maximum Operating Temperature
170 Degrees F
Battery Run Time
18 hr
Minimum Pinless Wood Measurement
0 %
Minimum Operating Temperature
-18 Degrees F
Maximum Pin Non-Wooden Building Material Measurement
100 %
Probes Included
Extended Pin, Flat Pinless, Hammer & Wall Cavity Combination
Minimum Dew Point Measured
-22 Degrees F
Batteries Included
Yes
Minimum Pinless Non-Wooden Building Material Measurement
0 %
Maximum Relative Humidity Measured
100 %
Display Type
Digital
Minimum Pin Non-Wooden Building Material Measurement
7 %
Battery Voltage
3.7V
Maximum Pin Wood Measurement
100 %
Number of Batteries Required
1

Description

Moisture Meter Kit, Alert Type Digital Display, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface USB, Features Built-In Material Library, Data Logging, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 100 Percent, Maximum Pin Wood Measurement 100 Percent, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.