Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flir Infrared Camera, 100 mK, 2.8" High Contrast Color LCD Display FLIR I7

Infrared Camera, 100 mK, 2.8" High Contrast Color LCD Display (Discontinued)

  • Mfr # FLIR I7
  • Zoro # G3314053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR I7
Zoro #
G3314053
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item - Infrared Camera
Infrared Camera
Item
Infrared Camera
IR Detector Resolution
120 x 120 (14,400) Pixels
Field of View
25 Degrees Horizontal by 25 Degrees Vertical
Thermal Resolution
14,000 Pixels
Field of View - IR Camera
25.0 Degrees Horizontal x 25.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.60m
Thermal Sensitivity - IR Camera
100 mK
Detector Resolution - Infrared
120 x 120 Pixels
Display - IR Camera
2.8 in High Contrast Color LCD
Image Frequency
9 Hz
File Formats
jpg
Drop Tested
25G IEC 68-2-29
Includes
512 MB Micro SD Card, Mini SD Adaptor, Li-Ion Rechargeable Battery, 90 to 260V AC Adaptor/Charger with EU, UK, US and Australian Plugs, QuickReport(TM) software, USB Mini-B Cable, Built-in Manual Lens Shutter, Hand Strap and Instructions
Focus Range - Infrared
0.60m to Infinity
Removable Memory Card
Micro SD
Thermal Sensitivity
100 mK
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Display
2.8" High Contrast Color LCD
Frame Rate - IR Camera
9 Hz
Ambient Temp. Range
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Data Logging - Instrument
Yes
Data Logging
Fully Radiometric
Wireless
No
Temp. Accuracy
+/-2 Degrees C or +/-2%
NIST Certified
No
Focus Range
0.6m to Infinity
Emissivity
Adjustable 0.10 to 1.00

Description

Infrared Camera, Thermal Sensitivity 100 mK, Field of View 25 Degrees Horizontal by 25 Degrees Vertical, Includes 512 MB Micro SD Card, Mini SD Adaptor, Li-Ion Rechargeable Battery, 90 to 260V AC Adaptor/Charger with EU, UK, US and Australian Plugs, QuickReport(TM) software, USB Mini-B Cable, Built-in Manual Lens Shutter, Hand Strap and Instructions, File Formats jpg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.