Promotion Restriction
|
Not eligible for promotion
|
Item
|
Infrared Camera
|
Item - Infrared Camera
|
Infrared Camera
|
Temp. Range (C) - Infrared
|
-20 Degrees to 250 Degrees
|
Temp. Range (F) - Infrared
|
-4 Degrees to 482 Degrees
|
IR Detector Resolution
|
320 x 240 Pixels
|
Temp. Accuracy (F) - Infrared
|
+/-2.0% or +/-3.6 Degrees Whichever is Greater
|
Field of View
|
45 Degrees Horizontal x 34 Degrees Vertical
|
Thermal Resolution
|
76,800 Pixels
|
Focus Method
|
Auto
|
Spectral Response - Infrared
|
7.5 to 13.0um
|
Field of View - IR Camera
|
45.0 Degrees Horizontal x 34.0 Degrees Vertical
|
Focus Distance - Infrared
|
Minimum of 0.40m
|
Thermal Sensitivity - IR Camera
|
60 mK
|
Display - IR Camera
|
3.0 in High Contrast Landscape Color LCD
|
Detector Resolution - Infrared
|
320 x 240 Pixels
|
Display Resolution - IR Camera
|
320 x 240 Pixels
|
Display
|
3" Color LCD
|
Temp. Range (F)
|
-4 Degrees to 482 Degrees
|
Ambient Temp. Range
|
32 Degrees to 122 Degrees F
|
Image Frequency
|
9 Hz
|
Temp. Accuracy
|
+/-2%
|
NIST Certified
|
No
|
Display Type
|
High Contrast Landscape LCD
|
Multiple Lens Option
|
No
|
Frame Rate - IR Camera
|
9 Hz
|
Temp. Accuracy (C) - Infrared
|
+/-2.0% or +/-2.0 Degrees Whichever is Greater
|
Visual Light Resolution
|
0.3 MP
|
Laser Sighting
|
No
|
Picture In Picture
|
Yes
|
Data Logging
|
Yes
|
Thermal Sensitivity
|
60 mK
|
Articulating Lens
|
No
|
Includes
|
Power Supply/Charger with Four Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual, Hard Transport Case, Extra Battery and External Battery Charger
|
Data Logging - Instrument
|
Yes
|
File Formats
|
Radiometric JPEG
|
Spectral Response
|
7.5 to 13um
|
Special Features
|
High Temperture Option, SuperResolution Option
|
Ambient Temp. Range (F)
|
32 Degrees to 122 Degrees
|
Emissivity
|
Adjustable 0.10 to 1.00
|
Focus Range - Infrared
|
0.40m to Infinity
|
Wireless
|
Yes
|
Focus Range
|
0.4m to Infinity
|