Infrared Camera, -4 Degrees to 1202 Degrees F, 30 mK, 320 x 240 Display

  • Mfr # FLIR K65

  • Zoro # G1458663


product price: $6,279.99
/ea
Free Shipping & Returns

Key Features

Field of View
51 Degrees x 38 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 1202 Degrees
Features
Data Logging, Flexible Scene Enhancement (FSX(TM))
Thermal Sensitivity
30 mK
Focus Method
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR K65
Zoro #
G1458663
UPC #
845188010881
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Battery
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
51 Degrees x 38 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 1202 Degrees
Features
Data Logging, Flexible Scene Enhancement (FSX(TM))
Thermal Sensitivity
30 mK
Focus Method
Fixed
Display Resolution
320 x 240
File Formats
JPEG
Removable Memory Card
Not Included
Includes
Carabiner Strap, Hard Carrying Case, Retractable Lanyard, Tabletop Charger, Thermal Imaging Camera (TIC), USB Cable
Standards
CE, CSA, EN, PSE 60950-1, UL Listed
Display Resolution - IR Camera
320 x 240 Pixels
Safety Rating
Certified to NFPA 1801:2013, Meets Class I Division 2 Gas Groups C and D T4, Power Supply meets CE/EN/UL/CSA/PSE 60950-1
Display Type
Backlit LCD
Spectral Response - Infrared
8 to 14um
Articulating Lens
No
Temp. Accuracy (C)
+/-4 Degrees
Item - Infrared Camera
Firefighter Infrared Camera
Data Logging
Yes
Thermal Resolution
76,800 Pixels
NIST Certified
No
Temp. Accuracy (C) - Infrared
+/-4 Degrees
Thermal and Visible Light Blending
Yes
Emissivity
Fixed 0.95
Ambient Temp. Range (F)
-4 Degrees to 185 Degrees
Focus Range
0.84m to Infinity
Image Notation
Yes
Display
4" 320 x 240 LCD
IR Detector Resolution
320 x 240 Pixels
Temp. Range (F)
-4 Degrees to 1202 Degrees
Temp. Range (C)
-20 Degrees to 650 Degrees
Laser Sighting
No
Field of View - IR Camera
51.0 Degrees Horizontal x 38.0 Degrees Vertical
Thermal Sensitivity - IR Camera
30 mK
Temp. Accuracy
+/-4%
Detector Resolution - Infrared
320 x 240 Pixels
Special Features
FSX Enhancement, Easy-to-Use Even with Gloves On, In Camera Up to 5 Min Video Storage, Manually Store 200 Images, IP67 Waterproof
Drop Tested
2 m
Temp. Accuracy (F)
+/-7.2 Degrees
Wireless
No
Temp. Range (C) - Infrared
-20 Degrees to 650 Degrees
Image Frequency
60 Hz
Multiple Lens Option
No
Focus Range - Infrared
0.84m to Infinity
Display - IR Camera
4.0 in Backlit Color LCD
Alarm
yes
Picture In Picture
No
Ambient Temp. Range
-20 Degrees to 85 Degrees C
Spectral Response
8 to 14um
Frame Rate - IR Camera
60 Hz
Data Logging - Instrument
Yes
Thermal And Visible Light Blending
No
Temp. Accuracy (F) - Infrared
+/-7.2 Degrees
Focus Distance - Infrared
Minimum of 0.84 m
Auto Power Off
Yes
Minimum Operating Temperature Degrees F
-4 Degrees F
Infrared Resolution
320 x 240
Series
FLIR K Series
Minimum Temperature Measured Degrees C
-20 Degrees C
Digital Display Screen Type
LCD with Backlight
Maximum Temperature Measured Degrees F
1,202 Degrees F
Batteries Included
Yes
Interface
USB
Emissivity Adjustability
Fixed
Maximum Temperature Measured Degrees C
1,200 Degrees C
Frame Rate
60 Hz
Data Transfer Type
Wired
Calibration Certificate Type
Not Certified
Laser Sighting Type
No Laser Sighting
Accuracy Degrees C
+/-4.0% of Reading or +/-4.0 Degrees Whichever is Greater
Maximum Operating Temperature Degrees F
500 Degrees F
Battery Voltage
3V
Battery Run Time
4 hr
Maximum Emissivity Setting
0.95
Intrinsic Safety
Intrinsically Safe
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Chemistry
Lithium Ion
Accuracy Degrees F
+/-4.0% of Reading or +/-7.2 Degrees F Whichever is Greater
Minimum Focus Distance
0.84 m
Lens Angles Included
51 Degrees
Minimum Emissivity Setting
0.95
Temperature Alerts
High Temperature, Low Temperature

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.95, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.84 m, Minimum Operating Temperature Degrees F -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.