Infrared Camera, -4 Degrees to 2732 Degrees F, 40 mK, 640 x 480 Display, 14 Degrees x 10 Degrees

  • Mfr # FLIR T560-24-14

  • Zoro # G9264449


product price:  $28,979.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR T560-24-14
Zoro #
G9264449
UPC #
7332558026328
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Included Charger
423N33
Alarm
Yes
Display - IR Camera
4.0 in Touch Screen Color LCD
Thermal and Visible Light Blending
Yes
Data Logging - Instrument
Yes
Drop Tested
2 m
Frame Rate - IR Camera
30 Hz
Articulating Lens
Yes
Field of View - IR Camera
15.0 Degrees Horizontal x 20.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.15 m
Emissivity
(4) Presets and Adjustable
Temp. Range (C) - Infrared
-20 Degrees to 1500 Degrees
Special Features
MSX Enhancement
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Multiple Lens Option
Yes
Wireless
Yes
Item - Infrared Camera
Infrared Camera
Laser Sighting
Yes
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Spectral Response - Infrared
7.5 to 14.0um
NIST Certified
No
Thermal Sensitivity - IR Camera
40 mK
Picture In Picture
Yes
Safety Rating
EN/UL/CSA/PSE 60950-1
Detector Resolution - Infrared
640 x 480 Pixels
Display Resolution - IR Camera
640 x 480 Pixels
Charger Replacement
423N33
Temp. Accuracy (F) - Infrared
+/-2% of Reading or +/-3.6 Degrees Whichever is Greater
Infrared Resolution
640 x 480
Minimum Temperature Measured Degrees F
-4 Degrees F
Batteries Included
Yes
Battery Run Time
4 hr
Auto Power Off
Yes
Series
FLIR T500
Maximum Temperature Measured Degrees C
1,500 Degrees C
Emissivity Adjustability
Adjustable
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
2,732 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Emissivity Setting
0.01
Battery Voltage
3V
Alert Type
Digital Display, Sound
Interface
SD Card, USB, Wireless
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Chemistry
Lithium Ion
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees C
-20 Degrees C
Lens Angles Included
14 Degrees , 24 Degrees
Digital Display Screen Type
LCD Touchscreen
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Calibration Certificate Type
Available Separately
Frame Rate
30 Hz
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Focus Distance
0.15 m
Data Transfer Type
Wired, Wireless

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.