Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flir Infrared Camera, 40 mK, -4 Degrees  to 1200 Degrees F, Auto and Manual Focus FLIR E75-24

Infrared Camera, 40 mK, -4 Degrees to 1200 Degrees F, Auto and Manual Focus (Discontinued)

  • Mfr # FLIR E75-24
  • Zoro # G7826187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR E75-24
Zoro #
G7826187
UPC #
845188013882
Country of Origin
Estonia

Dimensions

Display Size
4.0
Manufacturers Warranty Length
2 yr Parts and Labor

Details

Item
Infrared Camera
Item - Infrared Camera
Infrared Camera
IR Detector Resolution
320 x 240 Pixels
Temp. Range (F) - Infrared
-4 Degrees to 1200 Degrees
Temp. Range (C) - Infrared
-20 Degrees to 650 Degrees
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees
Thermal Resolution
76,800 Pixels
Field of View
24 Degrees Horizontal x 18 Degrees Vertical
Focus Method
Auto, Manual
Spectral Response - Infrared
7.5 to 14.0um
Field of View - IR Camera
24.0 Degrees Horizontal x 18.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.50 m
Thermal Sensitivity - IR Camera
40 mK
Detector Resolution - Infrared
320 x 240 Pixels
Display - IR Camera
4.0 in Color LCD
Display Resolution - IR Camera
307 x 200 Pixels
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Drop Tested
Not Tested
Standards
CE/EN/UL/CSA/PSE 60950-1
Thermal Sensitivity
40 mK
Data Logging
Yes
Wireless
Yes
Visual Light Resolution
5.0 MP
Special Features
MSX Enhancement, UltraMax(TM) Super Resolution, Auto-Orientation, 4X Zoom, One Shot Laser Distance Meter, Temperature Screening, METERLiNK(R), Compass, GPS, Video Streaming
Includes
(2) Batteries
Picture In Picture
Yes
Image Frequency
30 Hz
Temp. Accuracy (C) - Infrared
+/-2.0 Degrees
Articulating Lens
No
Laser Sighting
Yes
Focus Range - Infrared
0.50m to Infinity
Focus Range
0.50m to Infinity
Temp. Accuracy
+/-2%
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Display Resolution
307 x 200
Spectral Response
7.5 to 14.0um
Alarm
yes
Data Logging - Instrument
Yes
Temp. Accuracy (F)
+/-3.6 Degrees
Thermal And Visible Light Blending
Yes
Temp. Accuracy (C)
+/-2.0 Degrees
Multiple Lens Option
Yes
Temp. Range (C)
-20 Degrees to 650 Degrees
File Formats
JPEG
Green Environmental Attribute
Product is Rechargeable
Display
4" (640 x 480) Color LCD
Temp. Range (F)
-4 Degrees to 1200 Degrees
Display Type
Color LCD
NIST Certified
No
Removable Memory Card
Not Included
Frame Rate - IR Camera
30 Hz
Thermal and Visible Light Blending
Yes
Image Notation
Sketch, Text, Voice
Emissivity
Adjustable 0.01 to 1.00
Digital Display Screen Type
LCD
Emissivity Adjustability
Fixed

Description

Infrared Camera, Visual Light Resolution 5.0 MP, Digital Display Screen Type LCD, Emissivity Adjustability Fixed, Thermal Sensitivity 40 mK, Field of View 24 Degrees Horizontal x 18 Degrees Vertical, Focus Method Auto, Manual, Includes (2) Batteries, File Formats JPEG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.