Infrared Camera, 40 mK, 640 x 480 Display, 14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees

  • Mfr # FLIR E96 DFOV 14 + 24

  • Zoro # G110881732


product price: $18,196.66
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLIR E96 DFOV 14 + 24
Zoro #
G110881732
UPC #
845188029487
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
10 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Front Lens Cap, Hard Carrying Case, Lanyards, License card: FLIR Thermal Studio Starter, Power Supplies, USB 2.0 a to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1
Series
Exx-Series
Intrinsic Safety
Not Specified Intrinsically Safe
Lens Angles Included
14 Degrees , 24 Degrees
Data Transfer Type
Wired, Wireless
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Frame Rate
30 Hz
Battery Run Time
2.5 hr
Interface
SD Card, USB, Wireless
Digital Display Screen Type
LCD Touchscreen
Maximum Emissivity Setting
1.00
Auto Power Off
Yes
Alert Type
Digital Display, Sound
Number of Batteries Required
2
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees C
1,500 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Emissivity Setting
0.01
Minimum Temperature Measured Degrees F
-4 Degrees F
Accuracy Degrees C
+/-2% of Reading or +/-2 Degrees C Whichever is Greater
Emissivity Adjustability
Adjustable
Calibration Certificate Type
Available Separately
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Portability
Handheld
Battery Chemistry
Lithium Ion
Battery Voltage
3V
Infrared Resolution
640 x 480
Maximum Temperature Measured Degrees F
2,732 Degrees F
Batteries Included
Yes
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Focus Distance
0.18 m

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.