Infrared Camera, 40 mK, 640 x 480 Display, 14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees

  • Mfr # FLIR T530-24-14-NIST

  • Zoro # G511242491


product price:  $18,729.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T530-24-14-NIST
Zoro #
G511242491
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Minimum Focus Distance
0.15 m
Alert Type
Digital Display, Sound
Frame Rate
30 Hz
Minimum Operating Temperature Degrees F
5 Degrees F
Calibration Certificate Type
NIST, Traceable with data
Minimum Temperature Measured Degrees F
-4 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
2,192 Degrees F
Minimum Emissivity Setting
0.01
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Emissivity Adjustability
Adjustable
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Lens Angles Included
14 Degrees ,24 Degrees
Data Transfer Type
Wired, Wireless
Maximum Operating Temperature Degrees F
122 Degrees F
Interface
SD Card, USB, Wireless
Infrared Resolution
320 x 240
Digital Display Screen Type
LCD Touchscreen
Maximum Emissivity Setting
1.00
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
650 Degrees C
Batteries Included
Yes
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Lithium Ion
Accuracy Degrees C
+/-2.0% of Reading
Auto Power Off
Yes
Series
T5xx
Battery Voltage
3V

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.49 ft, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.