Shop FLIR

IR Cam, 640x480IR Res, 14x10FOV

  • Mfr # FLIR E96-24-14-42
  • Zoro # G201006938

product price: 
$
26,413.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E96-24-14-42
Zoro #
G201006938
UPC #
845188022303
Country of Origin
Estonia
Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Detector Resolution - Infrared
640 × 480 px
Laser Sighting
Yes
Charger Replacement
627L67
Alarm
No
Picture In Picture
Yes
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Data Logging - Instrument
Yes
Spectral Response - Infrared
7.5 to 14 micron m
Item - Infrared Camera
Infrared Camera
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Thermal Sensitivity - IR Camera
40 mK
Focus Distance - Infrared
Minimum 0.15 m
Display - IR Camera
4.0 in Touch Screen Color LCD
Thermal and Visible Light Blending
Yes
Emissivity
Adjustable 0.01 to 1.00
NIST Certified
No
Multiple Lens Option
Yes
Frame Rate - IR Camera
30 Hz
Safety Rating
EN/UL/CSA/PSE 60950-1
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical, 14 Degrees Horizontal × 10 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Ambient Temp. Range
5 Degrees to 122 Degrees F
Included Charger
627L67
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Image Notation
Text, Voice
Wireless
Yes
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Display Resolution - IR Camera
4", 640 × 480 Pixel Touchscreen LCD with Auto-rotation
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Drop Tested
2 m
Articulating Lens
No
Product Type
Infrared Camera
Alert Type
Digital Display, Sound
Minimum Temperature Measured Degrees C
-20 Degrees C
Number of Batteries Required
2
Series
FLIR Exx
Maximum Temperature Measured Degrees F
2,732 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Batteries Included
Yes
Minimum Focus Distance
0.15 m
Maximum Emissivity Setting
1.00
Portability
Handheld
Battery Run Time
2.5 hr
Lens Angles Included
14 Degrees , 24 Degrees , 42 Degrees
Battery Voltage
3V
Maximum Operating Temperature Degrees F
122 Degrees F
Calibration Certificate Type
Available Separately
Data Transfer Type
Wired, Wireless
Maximum Temperature Measured Degrees C
1,500 Degrees C
Digital Display Screen Type
LCD Touchscreen
Laser Sighting Type
Circular
Emissivity Adjustability
Adjustable
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Battery Chemistry
Lithium Ion
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Operating Temperature Degrees F
5 Degrees F
Auto Power Off
Yes
Minimum Emissivity Setting
0.01
Intrinsic Safety
Not Specified Intrinsically Safe
Interface
SD Card, USB, Wireless
Frame Rate
30 Hz
Infrared Resolution
640 x 480
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.