Infrared Camera, 40 mK, 640 x 480 Display, 24 Degrees x 14 Degrees

  • Mfr # FLIR T540 DFOV 14 + 24

  • Zoro # G806151545


product price:  $21,390.00
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 14 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T540 DFOV 14 + 24
Zoro #
G806151545
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 14 Degrees
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 2732 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Included Charger
Yes
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Wireless
Yes
Spectral Response - Infrared
7.5 to 14.0um
Temp. Accuracy (C) - Infrared
+/-2.0 Degrees
Detector Resolution - Infrared
464 x 348 px
Ambient Temp. Range
5 Degrees to 122 Degrees F
Display - IR Camera
4.0 in Touch Screen LCD
NIST Certified
No
Field of View - IR Camera
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Alarm
Yes
Display Resolution - IR Camera
640 x 480 px
Data Logging - Instrument
Yes
Frame Rate - IR Camera
30 Hz
Special Features
Compatible with Research Studio Software, Continuous Laser-Assisted Autofocus, Inspection Route Mode, Like 1-Touch Level/Span, the Built-In Macro Mode Allows to Quickly Switch from Wide Angle to Close-Up Analysis without Changing the Lens
Thermal Sensitivity - IR Camera
Less Than40 mK (24 Degrees Lens), Less Than50 mK (14 Degrees Lens)
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 1500 Degrees
Item - Infrared Camera
Professional Thermal Camera
Focus Distance - Infrared
Minimum of 0.18m
Image Notation
Text, Voice
Emissivity
Adjustable 0.01 to 1.00
Safety Rating
EN/UL/CSA/PSE 60950 1
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Temperature Measured Degrees F
2,732 Degrees F
Interface
SD Card, USB, Wireless
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Auto Power Off
Yes
Number of Batteries Required
2
Emissivity Adjustability
Adjustable
Frame Rate
30 Hz
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Series
FLIR T500
Minimum Focus Distance
0.18 m
Lens Angles Included
14 Degrees , 24 Degrees
Infrared Resolution
464 x 348
Maximum Temperature Measured Degrees C
500 Degrees C
Data Transfer Type
Wired, Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Run Time
4 hr
Minimum Emissivity Setting
0.01
Battery Voltage
3V
Calibration Certificate Type
Available Separately
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Batteries Included
Yes
Maximum Emissivity Setting
1.00
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Alert Type
Digital Display, Sound
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD Touchscreen

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.