Infrared Camera, 40 mK, 640 x 480 Display, 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees

  • Mfr # FLIR T530 DFOV 42 + 24

  • Zoro # G014923729


product price:  $18,399.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R)), UltraMax
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T530 DFOV 42 + 24
Zoro #
G014923729
UPC #
845188032159
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R)), UltraMax
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, JPEG, MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, (2) Front Lens Caps, (3) USB Cables: 2.0 A to Type-C, Type-C to HDMI, Type-C to Type-C, Battery Charger, FLIR Route Creator Plugin for Thermal Studio Pro (3 month subscription), FLIR Thermal Studio Pro Software (3 month subscription), Hard Transport Case, Interchangeable Dual Field of View Lens (24 Degrees + 42 Degrees ), Lens Cap Strap, Neck Strap, Power Supply, Rear Lens Cap, SD Card (8 GB)
Standards
CSA, EN, PSE 60950-1, UL
Digital Display Screen Type
LCD Touchscreen
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.01
Infrared Resolution
320 x 240
Number of Batteries Required
2
Lens Angles Included
14 Degrees ; 24 Degrees ; 42 Degrees ; 6 Degrees
Maximum Operating Temperature Degrees F
122 Degrees F
Auto Power Off
Yes
Batteries Included
Yes
Minimum Focus Distance
0.25 m
Battery Voltage
3.7V
Maximum Temperature Measured Degrees C
1,500 Degrees C
Calibration Certificate Type
Certified
Alert Type
Digital Display, Sound
Laser Sighting Type
Single Dot
Battery Run Time
4 hr
Maximum Temperature Measured Degrees F
1,202 Degrees F
Maximum Emissivity Setting
1.00
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wired, Wireless
Minimum Operating Temperature Degrees F
5 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Interface
SD Card, USB, Wireless
Frame Rate
30 Hz
Battery Chemistry
Lithium Ion
Portability
Handheld
Series
T500
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Temperature Alerts
High Temperature, Low Temperature

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.25 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.