Infrared Camera, 50 mK, 640 x 480 Display, 80 Degrees x 63 Degrees

  • Mfr # FLIR T840-80

  • Zoro # G411934861


product price: $33,679.99
/ea
Free Shipping & Returns

Key Features

Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T840-80
Zoro #
G411934861
UPC #
845188030087
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Camera
Field of View
80 Degrees x 63 Degrees
Features
IR-Fusion(R), Multi Spectral Dynamic Imaging (MSX(R)), UltraMax, WiFi-Enabled
Thermal Sensitivity
50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
MJPEG
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, Power Supplies, Printed Documentation, Small Viewfinder Eyecup, USB 2.0 A to USB Type-C Cables, USB Type-C to HDMI Cables, USB Type-C to USB Type-C Cables
Standards
2 g / IEC 60068-2-6, EN/UL/CSA/PSE 60950-1, IEC 60068-2-27
Minimum Operating Temperature Degrees F
5 Degrees F
Digital Display Screen Type
LCD
Maximum Temperature Measured Degrees F
122 Degrees F
Emissivity Adjustability
Adjustable
Batteries Included
Yes
Interface
SD Card
Battery Run Time
4 hr
Infrared Resolution
464 x 348
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees F
5 Degrees F
Minimum Focus Distance
3.9 in
Maximum Temperature Measured Degrees C
50 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Laser Sighting Type
Circular
Alert Type
Digital Display
Maximum Emissivity Setting
1.00
Frame Rate
30 Hz
Accuracy Degrees F
+/-2.0% of Reading
Minimum Emissivity Setting
.01
Series
T-Series
Minimum Temperature Measured Degrees C
-15 Degrees C
Number of Batteries Required
2
Data Transfer Type
Wired, Wireless
Portability
Handheld
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
Available Separately
Battery Chemistry
Lithium Ion

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting .01, Thermal Sensitivity 50 mK, Minimum Focus Distance 3.9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.