Zoro Homepage
This item is Discontinued.
Flir Infrared Camera, 50 mK, Auto Focus, 3.5" Touch Screen Color LCD Display FLIR T300-TT

Infrared Camera, 50 mK, Auto Focus, 3.5" Touch Screen Color LCD Display (Discontinued)

  • Mfr # FLIR T300-TT
  • Zoro # G3443903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T300-TT
Zoro #
G3443903
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
2 yr

Description

Infrared Camera, Visual Light Resolution 3.1 MP, Thermal Sensitivity Less Than or Equal To 50 mK, Field of View 25 Degrees Horizontal x 19 Degrees Vertical, Focus Method Auto, Includes Camera with F 1.3 25deg Lens, Transport Case, Camera Lens Cap, Headset, Rechargeable Battery, 2-Bay Battery Charger, Video Cable, SD Memory Card, USB Cable, Sun Shield, Stylus Pen, CD-ROM Documentation, Power Supply, Reporting Software, ThermaTrak(TM), Met, File Formats jpg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.