Zoro Homepage
This item is Discontinued.
Flir Infrared Camera, 50 mK, Auto Focus, 3.5" Touch Screen Color LCD Display FLIR T360

Infrared Camera, 50 mK, Auto Focus, 3.5" Touch Screen Color LCD Display (Discontinued)

  • Mfr # FLIR T360
  • Zoro # G1759527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T360
Zoro #
G1759527
UPC #
-
Country of Origin
Sweden

Dimensions

Manufacturers Warranty Length
2 yr

Description

Infrared Camera, Visual Light Resolution 3.1 MP, Thermal Sensitivity Less Than or Equal To 50 mK, Field of View 25 Degrees Horizontal x 19 Degrees Vertical, Focus Method Auto, Includes Standard (25 Degree) f1.3 Lens, Transport Case, Lens Cap, Rechargeable Battery, 2-Bay Battery Charger, Video Cable, SD Memory Card, USB Cable, Sun Shield, Stylus Pen, Power Supply, Reporting Software, MeterLink(TM) and Instructions, File Formats jpg

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.