Infrared Camera, 60 mK, 640 x 480 Display, 33 Degrees x 25 Degrees

  • Mfr # 13301-0101-NIST

  • Zoro # G915079297


product price: $2,354.00
/ea
Free Shipping & Returns

Key Features

Field of View
33 Degrees x 25 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
60 mK
Focus Method
Fixed
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13301-0101-NIST
Zoro #
G915079297
UPC #
845188029142
Country of Origin
Estonia

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
5 yr

Details

Item
Infrared Camera
Field of View
33 Degrees x 25 Degrees
Features
Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
60 mK
Focus Method
Fixed
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
JPEG
Includes
FLIR Thermal Studio Starter Software, Hard Transport Case, Power Supply/Charger (with EU, UK, US and AU Plugs)
Standards
CCC, CE, CSA, EMC EN 301 489-1, EMC EN 301 489-17, EMC EN 61000-6-2, EMC EN 61000-6-3, EMC FCC 47 CFR Part 15 Class B, IEC 60529, PSE, RoHs 2011/65/EC, UL, WEEE 2012/19/EC
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees C
400 Degrees C
Alert Type
Digital Display
Data Transfer Type
Wired, Wireless
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Infrared Resolution
160 x 120
Batteries Included
Yes
Battery Voltage
3.7V
Minimum Focus Distance
0.36 m
Auto Power Off
Yes
Laser Sighting Type
No Laser Sighting
Temperature Alerts
High Temperature, Low Temperature
Minimum Temperature Measured Degrees F
-4 Degrees F
Interface
USB, Wireless
Digital Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium Ion
Battery Run Time
4 hr
Maximum Temperature Measured Degrees F
752 Degrees F
Portability
Handheld
Series
Ex Pro
Minimum Operating Temperature Degrees F
5 Degrees F
Frame Rate
9 Hz
Minimum Emissivity Setting
0.1
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
NIST, Traceable with data

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Traceable with data, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.1, Thermal Sensitivity 60 mK, Minimum Focus Distance 0.36 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.