Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flir Infrared Camera, 90 mK, 3.5" High Contrast Color LCD Display FLIR b50

Infrared Camera, 90 mK, 3.5" High Contrast Color LCD Display (Discontinued)

  • Mfr # FLIR b50
  • Zoro # G2230173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR b50
Zoro #
G2230173
UPC #
845188001735
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item - Infrared Camera
Infrared Camera
Item
Infrared Camera
IR Detector Resolution
140 x 140 (19,600) Pixels
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-3.6 Degrees
Thermal Resolution
19,600 Pixels
Field of View
25 Degrees Horizontal x 25 Degrees Vertical
Spectral Response - Infrared
7.5 to 13.0um
Field of View - IR Camera
25.0 Degrees Horizontal x 25.0 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.12m
Thermal Sensitivity - IR Camera
90 mK
Detector Resolution - Infrared
140 x 140 Pixels
Display - IR Camera
3.5 in High Contrast Color LCD
Wireless
No
Data Logging
Fully Radiometric
NIST Certified
No
Data Logging - Instrument
Yes
Drop Tested
25G IEC 68-2-29
Visual Light Resolution
2.3 MP
Image Frequency
9 Hz
Focus Range - Infrared
0.12m to Infinity
Removable Memory Card
Micro SD
Emissivity
Adjustable 0.10 to 1.00
Spectral Response
7.5 to 13um
Frame Rate - IR Camera
9 Hz
File Formats
jpg
Ambient Temp. Range
5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
Laser Sighting
Yes
Includes
1 GB Micro SD Memory Card, Rechargeable Battery, 100 to 260 V AC Adaptor/Charger, QuickReport(R) Software, USB cable, Lens Cap, Hand Strap, Carrying Case and Instructions
Display
3.5" High Contrast Color LCD
Focus Range
0.12m to Infinity
Picture In Picture
Yes
Alarm
Humidity/Dew Point and Insulation
Thermal Sensitivity
Less Than or Equal To 90 mK
Temp. Accuracy
+/-3.6 Degrees F or +/-2%

Description

Infrared Camera, Visual Light Resolution 2.3 MP, Thermal Sensitivity Less Than or Equal To 90 mK, Field of View 25 Degrees Horizontal x 25 Degrees Vertical, Includes 1 GB Micro SD Memory Card, Rechargeable Battery, 100 to 260 V AC Adaptor/Charger, QuickReport(R) Software, USB cable, Lens Cap, Hand Strap, Carrying Case and Instructions, File Formats jpg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.