Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Cameras, 30 mK, 320 x 240 Display, 51 Degrees x 38 Degrees

  • Mfr # FLIR K65-TAA

  • Zoro # G211363380


product price: $8,379.99
/ea
Free Shipping & Returns

Key Features

Field of View
51 Degrees x 38 Degrees
Features
Data Logging, Flexible Scene Enhancement (FSX(TM))
Thermal Sensitivity
30 mK
Focus Method
Fixed
Display Resolution
320 x 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR K65-TAA
Zoro #
G211363380
UPC #
845188021504
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Cameras
Field of View
51 Degrees x 38 Degrees
Features
Data Logging, Flexible Scene Enhancement (FSX(TM))
Thermal Sensitivity
30 mK
Focus Method
Fixed
Display Resolution
320 x 240
File Formats
JPEG
Standards
ANSI/ISA 12.12.01-2015 and ANSI/ISA 12.12.01-2015 and Meets Class I Division 2 Groups C and D, Class II Division 2 Groups F and G, EN 61 000-4-8, EN 61000-6-2:2005, EN 61000-6-3:2011, FCC 47 CFR Part 15 B, IEC 60068-2-30, IP 67 (IEC 60529), NFPA1801:2021
Emissivity Adjustability
Fixed
Data Transfer Type
Wired
Lens Angles Included
51 Degrees
Minimum Operating Temperature Degrees F
-4 Degrees F
Maximum Emissivity Setting
0.95
Temperature Alerts
High Temperature, Low Temperature
Maximum Temperature Measured Degrees F
1,202 Degrees F
Minimum Focus Distance
0.84 m
Frame Rate
60 Hz
Intrinsic Safety
Intrinsically Safe
Minimum Temperature Measured Degrees F
-4 Degrees F
Calibration Certificate Type
Not Certified
Infrared Resolution
320 x 240
Interface
USB
Minimum Emissivity Setting
0.95
Digital Display Screen Type
LCD with Backlight
Maximum Operating Temperature Degrees F
500 Degrees F
Accuracy Degrees F
+/-4.0% of Reading or +/-7.2 Degrees F Whichever is Greater
Maximum Temperature Measured Degrees C
650 Degrees C
Battery Voltage
3V
Auto Power Off
Yes
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Chemistry
Lithium Ion
Accuracy Degrees C
+/-4.0% of Reading
Battery Run Time
4 hr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 60 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Emissivity Setting 0.95, Thermal Sensitivity 30 mK, Minimum Focus Distance Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.