Infrared Cameras, 30 mK, 640 x 480 Display, 50 Degrees x 38 Degrees

  • Mfr # FLIR T840-24-14-6

  • Zoro # G810919872


product price:  $39,919.99
/ea
Free Shipping & Returns

Key Features

Field of View
50 Degrees x 38 Degrees
Thermal Sensitivity
30 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T840-24-14-6
Zoro #
G810919872
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Cameras
Field of View
50 Degrees x 38 Degrees
Thermal Sensitivity
30 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MJPEG, MPEG4
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, IEC 60068-2-27, IEC 60068-2-6, PSE 60950-1, UL Listed
Laser Sighting Type
Single Dot
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Interface
Wireless
Digital Display Screen Type
LCD
Maximum Emissivity Setting
1.00
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees C
1,500 Degrees C
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees F
2,732 Degrees F
Portability
Handheld
Batteries Included
Yes
Minimum Focus Distance
0.49 ft
Series
FLIR T800
Accuracy Degrees C
+/-2.0% of Reading
Minimum Operating Temperature Degrees F
5 Degrees F
Alert Type
Digital Display, Sound
Frame Rate
30 Hz
Accuracy Degrees F
+/-2.0% of Reading
Emissivity Adjustability
Adjustable
Maximum Operating Temperature Degrees F
122 Degrees F
Number of Batteries Required
2
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wireless
Minimum Emissivity Setting
0.01
Infrared Resolution
464 x 348
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Run Time
4 hr

Description

Infrared Cameras, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.49 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.