Infrared Cameras, 40 mK, 50 mK, 640 x 480 Display, 14 Degrees x 24 Degrees

  • Mfr # FLIR T865-24-14

  • Zoro # G210919823


product price:  $41,009.99
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T865-24-14
Zoro #
G210919823
UPC #
845188023409
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Cameras
Field of View
14 Degrees x 24 Degrees
Features
Data Logging
Thermal Sensitivity
40 mK, 50 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ, H.264, MJPEG, MPEG4
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 a to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera with Lens, Lanyards, Power Supplies, SD Card (8GB), Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
CSA, EN, PSE 60950-1, UL Listed
Maximum Emissivity Setting
1.00
Accuracy Degrees C
+/-1.0% (100 to 120 Degrees C); +/-1.0 Degrees C (5 to 100 Degrees C); +/-2.0% (100 to 650 Degrees C) and (300 to 2,000 Degrees C); +/-2.0 Degrees C (-40 to 100 Degrees C)
Portability
Handheld
Battery Run Time
4 hr
Frame Rate
30 Hz
Series
FLIR T800
Calibration Certificate Type
Available Separately
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Interface
Wireless
Minimum Emissivity Setting
0.01
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Temperature Measured Degrees F
3,632 Degrees F
Infrared Resolution
640 x 480
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Operating Temperature Degrees F
122 Degrees F
Batteries Included
Yes
Data Transfer Type
Wireless
Minimum Focus Distance
0.49 ft
Alert Type
Digital Display, Sound
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Maximum Temperature Measured Degrees C
2,000 Degrees C
Accuracy Degrees F
+/-1.0% (212 to 248 Degrees F); +/-1.8 Degrees F (41 to 212 Degrees F); +/-2.0% (212 to 1202 Degrees F) and (572 to 3632 Degrees F); +/-3.6 Degrees F (-40 to 212 Degrees F)
Number of Batteries Required
2
Laser Sighting Type
Single Dot

Description

Infrared Cameras, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, 50 mK, Minimum Focus Distance 0.49 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.