Infrared Lens, Features 1-9/50 In Focal L
Mfr # 1196961
Zoro # G0978126
product price: $1,479.99
/ea
Free Shipping & Returns
Key Features
Item - Infrared Imager and Thermometer Accessory
Lenses
For Use With
FLIR T200 to FLIR B400
For Use With - IR Cameras and Thermometers
FLIR 200 Series, FLIR 400 Series
Includes
Carrying Case
Features
For Small or Distant Targets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1196961
Zoro #
G0978126
UPC #
845188000127
Country of Origin
Sweden
Dimensions
Overall Height
2 3/8 in
Overall Depth
1 in
Details
Item - Infrared Imager and Thermometer Accessory
Lenses
Item
Infrared Camera Lens
For Use With
FLIR T200 to FLIR B400
For Use With - IR Cameras and Thermometers
FLIR 200 Series, FLIR 400 Series
Includes
Carrying Case
Features
For Small or Distant Targets
Compatible with Brand
FLIR
Compatible with Series
FLIR T4XX Series
Product Type
Infrared Camera Lens
Description
Infrared Camera Lens, Includes Carrying Case, Features For Small or Distant Targets, Compatible with Series FLIR T4XX Series, Overall Depth 1 in, Overall Height 2 3/8 in, Product Type Infrared Camera Lens, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.