This item is Discontinued.

Flir Infrared Thermometer, Single Dot Laser Sighting -22 Degrees  to 1202 Degrees F, LCD TG56-NIST

Infrared Thermometer, Single Dot Laser Sighting -22 Degrees to 1202 Degrees F, LCD (Discontinued)

  • Mfr # TG56-NIST
  • Zoro # G5090961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG56-NIST
Zoro #
G5090961
UPC #
793950401569
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 30 in
Focus Spot Size and Distance
1" @ 30"
Manufacturers Warranty Length
5 yr
Display Size
1.57 in
Manufacturer Warranty Length
3 yr
Battery Size
9V

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 1202 Degrees
Emissivity
(4) Presets 0.65, 0.75, 0.85, 0.95 and Adjustable From 0.10 to 0.99
Temp. Accuracy (F) - Infrared
+/-1.0% of Reading
Temp. Accuracy (C) - Infrared
+/-1.0% of Reading
Laser Sighting
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
LCD
Accuracy
+/-1%
Includes
Spot IR Thermometer, Storage Pouch
Alarm Indication
Visual
Item - Infrared Thermometer
Infrared Thermometer
Data Logging
Yes
Temp. Range (F)
-22 Degrees to 1202 Degrees F
Resolution
0.1 Degrees F/C
Temperature Alarm - Thermometer
High, Low
Special Features
Graphic Menu, Built-In Worklight, Tool-Less Battery Compartment
Temp Range (C) - Probe and Other
Probe -30 Degrees to 650 Degrees
Operating Temp. Range
14 Degrees to 113 Degrees F
Display
LCD
Data Hold
Yes
Alarm
High/Low
Trigger
Yes
Spectral Response
5.0 to 14 uM
Calibration Certificate
NIST
Spectral Response - Infrared
5.0 to 14.0um
Laser Sighting - Infrared
Single Dot
Response Time
250 msec
Memory
Max/Min/Avg/Dif
Memory - Instrument
Avg., Dif., Max., Min
Standards
CE, RCM, UKCA, WEEE
Battery Type
(3) AAA
Temp. Range (C)
-30 Degrees to 650 Degrees C
Temp Range (F) - Probe and Other
Probe -22 Degrees to 1202 Degrees
Temp. Range (C) - Infrared
-30 Degrees to 650 Degrees
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Measure Safely, Pinpoint Precision
Auto Power Off
Yes
Emissivity Adjustability
Adjustable
Battery Voltage
9V
Batteries Included
Yes
Number of Batteries Required
1
Includes Work Light
Work Light Included
Digital Display Screen Type
LCD
Probe Maximum Temperature Measured Degrees C
260 Degrees C
Minimum Emissivity Setting
0.01
Secondary Measuring Method
Type K Thermocouple
Resolution Degrees F
0.1 Degrees F
Maximum Temperature Measured Degrees C
850 Degrees C
Probe Maximum Temperature Measured Degrees F
500 Degrees F
Distance To Spot Ratio
30:1
Alert Type
Sound
Minimum Temperature Measured Degrees C
-30 Degrees C
Body Style
Full Size
Maximum Temperature Measured Degrees F
2,372 Degrees F
Resolution Degrees C
0.1 Degrees C
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Battery Run Time
8 hr
Accuracy Degrees F
+/-1.8 Degrees (32.0 Degrees to 212.0 Degrees )
Probe Minimum Temperature Measured Degrees C
-30 Degrees C
Laser Sighting Type
Single Dot
Battery Chemistry
Alkaline
Minimum Operating Temperature Degrees F
14 Degrees F
Probe Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Emissivity Setting
1.00
Temperature Alerts
High Temperature, Low Temperature
Calibration Certificate Type
NIST
Accuracy Degrees C
+/-1.0 Degrees
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Operating Temperature Degrees F
113 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 30:1, Alert Type Sound, Minimum Emissivity Setting 0.01, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 2,372 Degrees F, Minimum Operating Temperature Degrees F 14 Degrees F, Maximum Operating Temperature Degrees F 113 Degrees F, Body Style Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.