Zoro Homepage

IR Cam, 320x240IR Res, 25x19FOV

  • Mfr # FLIR GF77-LR

  • Zoro # G9253454


product price: $37,189.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees
Standards
IEC 60068-2-27, IEC 60068-2-6
Articulating Lens
Yes
Multiple Lens Option
No
Ambient Temp. Range
-15 Degrees C to 50 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR GF77-LR
Zoro #
G9253454
UPC #
845188018719
Country of Origin
Sweden

Dimensions

Manufacturers Warranty Length
10 yr IR Detector, 2 yr Parts and Labor
Display Size
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees
Standards
IEC 60068-2-27, IEC 60068-2-6
Articulating Lens
Yes
Multiple Lens Option
No
Ambient Temp. Range
-15 Degrees C to 50 Degrees C
Field of View - IR Camera
25.0 Degrees Horizontal x 19.0 Degrees Vertical
Emissivity
Adjustable 0.01 to 1.00
Thermal and Visible Light Blending
Yes
Focus Distance - Infrared
Minimum of 0.30 m
Spectral Response - Infrared
7.0 to 14.0um
Removable Memory Card
SD
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees
Alarm
Yes
Picture In Picture
Yes
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Data Logging - Instrument
No
Temp. Accuracy (F) - Infrared
+/-9.0 Degrees
Charger Replacement
423N33
Display - IR Camera
4.0 in Touch Screen Color LCD
Focus Method
Auto, Manual
Wireless
Yes
File Formats
CSQ
Ambient Temp. Range (F)
5 Degrees to 122 Degrees
Includes
(2) Lens Caps, 25 Degrees Lens, Battery Charger, Eyecup, Hard Carrying Case, Lanyards, Lens Cleaning Cloth, PD Adapter, Power Supply, Straps, USB A to USB C Cable, USB C to USB C Cable, USB to HDMI Cable
Safety Rating
EN/UL/CSA/PSE 60950-1
NIST Certified
No
Visual Light Resolution
5 MP
Detector Resolution - Infrared
320 x 240 Pixels
Special Features
Gas Detection
Display Resolution - IR Camera
640 x 480 Pixels
Thermal Sensitivity - IR Camera
25 mK
Frame Rate - IR Camera
30 Hz
Laser Sighting
No
Image Notation
Text
Included Charger
423N33
Drop Tested
2 m
Item - Infrared Camera
Infrared Camera
Temp. Accuracy (C) - Infrared
+/-5 Degrees
Digital Display Screen Type
LCD Touchscreen
Intrinsic Safety
Not Specified Intrinsically Safe
Battery Chemistry
Lithium Ion
Temperature Alerts
High Temperature, Low Temperature
Minimum Emissivity Setting
0.01
Battery Run Time
4 hr
Minimum Temperature Measured Degrees F
-4 Degrees F
Number of Batteries Required
2
Alert Type
Digital Display, Sound
Lens Angles Included
25 Degrees
Maximum Operating Temperature Degrees F
122 Degrees F
Field of View
25 Degrees x 19 Degrees
Maximum Emissivity Setting
1.00
Data Transfer Type
Wired, Wireless
Infrared Resolution
320 x 240
Maximum Temperature Measured Degrees F
932 Degrees F
Accuracy Degrees C
+/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
Battery Voltage
3V
Calibration Certificate Type
Not Certified
Accuracy Degrees F
+/-3.0% of Reading or +/-5.4 Degrees F Whichever is Greater
Minimum Focus Distance
0.3 m
Series
FLIR GF Series
Minimum Operating Temperature Degrees F
5 Degrees F
Interface
SD Card, USB, Wireless
Maximum Temperature Measured Degrees C
80 Degrees C
Display Resolution
640 x 480
Minimum Temperature Measured Degrees C
-20 Degrees C
Batteries Included
Yes
Frame Rate
30 Hz
Thermal Sensitivity
25 mK
Emissivity Adjustability
Adjustable

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 25 mK, Minimum Focus Distance 0.3 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.