Shop FLIR

IR Cam, 464x348IR Res, 24x18FOV

  • Mfr # FLIR E86-24
  • Zoro # G801006659

product price: 
$
19,402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR E86-24
Zoro #
G801006659
UPC #
845188022679
Country of Origin
Estonia

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Emissivity
Adjustable 0.01 to 1.00
Detector Resolution - Infrared
464 × 348 px
Ambient Temp. Range
5 Degrees to 122 Degrees F
Image Notation
Text, Voice
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Thermal Sensitivity - IR Camera
40 mK
Thermal and Visible Light Blending
Yes
Frame Rate - IR Camera
30 Hz
Picture In Picture
Yes
Multiple Lens Option
Yes
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Drop Tested
2 m
Charger Replacement
627L67
NIST Certified
No
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Wireless
Yes
Data Logging - Instrument
Yes
Alarm
No
Display - IR Camera
4.0 in Touch Screen Color LCD
Focus Distance - Infrared
Minimum 0.15 m
Spectral Response - Infrared
7.5 to 14 micron m
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical
Safety Rating
EN/UL/CSA/PSE 60950-1
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Display Resolution - IR Camera
4", 464 × 348 Pixel Touchscreen LCD with Auto-rotation
Laser Sighting
Yes
Articulating Lens
No
Included Charger
627L67
Item - Infrared Camera
Infrared Camera
Product Type
Infrared Camera
Maximum Emissivity Setting
1.00
Series
FLIR Exx
Number of Batteries Required
2
Alert Type
Digital Display, Sound
Interface
SD Card, USB, Wireless
Infrared Resolution
464 x 348
Battery Chemistry
Lithium Ion
Lens Angles Included
24 Degrees
Battery Run Time
2.5 hr
Minimum Emissivity Setting
0.01
Frame Rate
30 Hz
Minimum Operating Temperature Degrees F
5 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Data Transfer Type
Wired, Wireless
Maximum Temperature Measured Degrees F
2,732 Degrees F
Minimum Focus Distance
0.15 m
Batteries Included
Yes
Portability
Handheld
Maximum Temperature Measured Degrees C
1,500 Degrees C
Laser Sighting Type
Circular
Auto Power Off
Yes
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Voltage
3V
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LCD Touchscreen
Minimum Temperature Measured Degrees F
-4 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Emissivity Adjustability
Adjustable

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.