Infrared Camera, 40 mK, 640 x 480 Display, 4.0 in Touch Screen LCD Display

  • Mfr # FLIR T865 DFOV 14 + 24

  • Zoro # G606151615


product price:  $39,090.00
/ea
Free Shipping & Returns

Key Features

Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 3,632 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T865 DFOV 14 + 24
Zoro #
G606151615
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Infrared Camera
Field of View
14 Degrees x 10 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 248 Degrees , 32 Degrees to 1,202 Degrees , 572 Degrees to 3,632 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
40 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card Flir Thermal Studio Pro (3 Month Subscription) + FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supply, Small Viewfinder Eyecup, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA, PSE 60950-1
Detector Resolution - Infrared
640 x 480 px
Image Notation
Text, Voice
Safety Rating
EN/UL/CSA/PSE 60950 1
NIST Certified
No
Spectral Response - Infrared
7.5 to 14.0um
Display Resolution - IR Camera
640 x 480 px
Thermal Sensitivity - IR Camera
Less Than40 mK (24 Degrees Lens), Less Than50 mK (14 Degrees Lens)
Included Charger
Yes
Frame Rate - IR Camera
30 Hz
Display - IR Camera
4.0 in Touch Screen LCD
Temp. Range (C) - Infrared
-40 Degrees to 120 Degrees , 0 Degrees to 650 Degrees , 300 Degrees to 2000 Degrees
Data Logging - Instrument
Yes
Item - Infrared Camera
High-Performance Handheld Infrared Camera
Temp. Accuracy (C) - Infrared
+/-1.0 Degrees , +/-2.0 Degrees (-40.0 Degrees to 100.0 Degrees )
Temp. Accuracy (F) - Infrared
+/-1.8 Degrees (41.0 Degrees to 212.0 Degrees ), +/-3.6 Degrees (-40.0 Degrees to 212.0 Degrees )
Focus Distance - Infrared
Minimum of 0.18m
Wireless
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Field of View - IR Camera
14 Degrees x 10 Degrees , 24 Degrees x 18 Degrees
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Special Features
Laser-Assisted Autofocus, Non-Contact Inspection Tool with 180 Degrees Rotating Optical Block, On-Board Inspection Route System
Frame Rate
30 Hz
Series
FLIR T800
Interface
SD Card, USB, Wireless
Maximum Temperature Measured Degrees F
3,632 Degrees F
Minimum Emissivity Setting
0.01
Maximum Emissivity Setting
1.00
Minimum Operating Temperature Degrees F
5 Degrees F
Battery Chemistry
Lithium Ion
Portability
Handheld
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Alert Type
Digital Display, Sound
Accuracy Degrees F
+/-1.0% of Reading or +/-1.8 Degrees F Whichever is Greater
Calibration Certificate Type
Available Separately
Minimum Focus Distance
0.18 m
Maximum Temperature Measured Degrees C
500 Degrees C
Minimum Temperature Measured Degrees C
-40 Degrees C
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-40 Degrees F
Digital Display Screen Type
LCD Touchscreen
Infrared Resolution
640 x 480
Accuracy Degrees C
+/-1.0% or +/-2.0% of Reading or +/-1.0 Degrees Whichever is Greater; +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Data Transfer Type
Wired, Wireless
Number of Batteries Required
2
Maximum Operating Temperature Degrees F
122 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Battery Run Time
4 hr
Batteries Included
Yes
Lens Angles Included
14 Degrees , 24 Degrees

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 40 mK, Minimum Focus Distance 0.18 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.