Zoro Homepage

IR Camera, 160x120Res, Fixed, Android/iOS

  • Mfr # FLIR ONE Edge Pro

  • Zoro # G007195133


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Focus Method
Fixed
Adapter Weight
5.4 oz
File Formats
JPEG, MPEG4
Temp. Range (C) - Infrared
10 Degrees to 50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR ONE Edge Pro
Zoro #
G007195133
UPC #
845188026844
Country of Origin
Estonia

Dimensions

Height
1.5 in
Width
1.4 in
Depth
5.9 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Overall Depth
6 in
Manufacturer Warranty Length
1 yr

Description

IR Camera, Infrared Resolution 160 x 120, Field of View 54 Degrees x 42 Degrees , Frame Rate 8.7 Hz, Minimum Operating Temperature Degrees F 14 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 30 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.95

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.