Lens, For Use w/Mfr. No. T1010, T1020, Blk
Mfr # T199077
Zoro # G5633743
product price: $7,869.99
/ea
Free Shipping & Returns
Key Features
For Use With
T1010, T1020, T1030SC, T1040, T1050SC
Lens
83.4mm Focal Length
Field of View
12 Degrees
Includes
Case
Enclosure Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T199077
Zoro #
G5633743
UPC #
845188011864
Country of Origin
Sweden
Dimensions
Width
3 31/32 in
Length
5 9/32 in
Overall Height
5 1/4 in
Overall Width
3 1/4 in
Overall Depth
5 1/4 in
Details
Item
Lens
For Use With
T1010, T1020, T1030SC, T1040, T1050SC
Lens
83.4mm Focal Length
Field of View
12 Degrees
Includes
Case
Enclosure Material
Metal, Plastic
Color
Black
Material
Metal, Plastic
Description
Lens, For Use With Mfr. No. T1010, T1020, T1030SC, T1040, T1050SC, Lens 83.4mm Focal Length, Field of View 12 Degrees x 9 Degrees , Length 5-9/32 In., Width 3-31/32 In., Enclosure Material Plastic, Metal, Color Black, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.