Zoro Homepage

Magnetic Mount

  • Mfr # TA88A

  • Zoro # G113332835


product price: $54.45
/ea

Key Features

Product Type
Magnet Mount
Compatible with Brand
FLIR
Mounting Hole Width
6 mm
Mounting Hole Diameter
6 mm
Compatible Product Type
Remote Temperature Monitoring Sensor, Remote Vibration Monitoring Sensor, Vibration Monitoring Solutions Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA88A
Zoro #
G113332835
UPC #
793950378885
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Width
6 mm
Mounting Hole Diameter
6 mm
Mounting Hole Length
6 mm
Compatible Sensor Diameter
25 mm
Overall Height
25 mm

Details

Item
Magnetic Mount
Product Type
Magnet Mount
Compatible with Brand
FLIR
Compatible Product Type
Remote Temperature Monitoring Sensor, Remote Vibration Monitoring Sensor, Vibration Monitoring Solutions Kit
Number of Mounting Holes
1
Compatible with Manufacturer Model Number
SV88, SV89
Material
Metal
Compatible with Mfr. Model No.
SV88, SV89
For Use with Mfr Model Number
SV88, SV89
Compatible Manufacturer Part Number
SV88, SV89
Compatible Manufacturer Model Number
SV88, SV89
For Use With Mfr. Model Number
SV88, SV89
Compatible with Manufacturer Model No.
SV88, SV89
Compatible Pump Manufacturer Part Number
SV88, SV89
Compatible Mfr. Model Number
SV88, SV89

Description

Magnetic Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.