Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagneticHangingStrap, Black, Adjustable

  • Mfr # TA50

  • Zoro # G9469625


product price: $51.29
/ea

Key Features

Material
Nylon/Rubber
Overall Height
11 3/8 in
Overall Width
1 1/4 in
Overall Depth
7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA50
Zoro #
G9469625
UPC #
793950377505
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11 3/8 in
Overall Width
1 1/4 in
Overall Depth
7/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Magnetic Hanging Strap
Material
Nylon/Rubber
Color
Black
For Use With
Any Meter that Accepts 1 in Strap
Features
Adjustable Nylon Strap, Rubber Enclosed Magnet to Prevent Scratches
Includes
Magnet, Nylon Strap
Weather-Resistant Zipper
No
Belt Loop
No
Wrist Strap
No
Product Type
Magnetic Hanging Strap
Compatible with Brand
Flir
Compatible with Manufacturer Model Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
Compatible with Series
DM9X
Compatible Manufacturer Part Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
Compatible Manufacturer Model Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
For Use With Mfr. Model Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
Compatible with Manufacturer Model No.
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
Compatible with Mfr. Model No.
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
For Use with Mfr Model Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
Compatible Pump Manufacturer Part Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93
Compatible Mfr. Model Number
DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93

Description

Magnetic Hanging Strap, Product Type Magnetic Hanging Strap, For Use With Any Meter that Accepts 1 in Strap, Features Adjustable Nylon Strap, Rubber Enclosed Magnet to Prevent Scratches, Includes Magnet, Nylon Strap, Compatible with Brand Flir, Compatible with Manufacturer Model Number DM166, DM285, DM62, DM64, DM66, DM90, DM91, DM92, DM93, Compatible with Series DM9X, Manufacturers Warranty Length 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.