Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neck Strap, Adjustable Length

  • Mfr # T127724ACC

  • Zoro # G1923238


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Item - Infrared Imager and Thermometer Accessory
Straps and Lanyards
For Use With
FLIR K45, FLIR K55 and FLIR K65
For Use With - IR Cameras and Thermometers
FLIR K45, FLIR K55, FLIR K65
Features
Adjustable from 47-13/64 to 78-45/64 in
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T127724ACC
Zoro #
G1923238
UPC #
845188005733
Country of Origin
Estonia

Dimensions

Overall Height
1 1/4 in
Overall Depth
78 3/4 in
Overall Width
1/2 in

Details

Item
Neck Strap
Item - Infrared Imager and Thermometer Accessory
Straps and Lanyards
For Use With
FLIR K45, FLIR K55 and FLIR K65
For Use With - IR Cameras and Thermometers
FLIR K45, FLIR K55, FLIR K65
Features
Adjustable from 47-13/64 to 78-45/64 in
Compatible with Series
FLIR KXX Series
Product Type
Neck Strap
Compatible with Brand
FLIR

Description

Neck Strap, Features Adjustable from 47-13/64 to 78-45/64 in, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 78 3/4 in, Overall Height 1 1/4 in, Overall Width 1/2 in, Product Type Neck Strap, Compatible with Manufacturer Model Number FLIR K45, FLIR K55, FLIR K65, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.