Zoro Homepage
This item is Discontinued.
Flir Network Video Recorder Kit, 2.8mm Focal L DN1142E44

Network Video Recorder Kit, 2.8mm Focal L (Discontinued)

  • Mfr # DN1142E44
  • Zoro # G5572117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN1142E44
Zoro #
G5572117
UPC #
841430013976
Country of Origin
China

Dimensions

Focal Length
2.80mm

Details

Item
Network Video Recorder Kit
Camera Design
Dome
Lens
Fixed
Includes
(4) Dome Cameras, Power Supply, NVR, Remote Control, Mouse, CMS Disk
Min. Light Level
0.38 Lux

Description

Network Video Recorder Kit, Camera Design Dome, Includes (4) Dome Cameras, Power Supply, NVR, Remote Control, Mouse, CMS Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.