Shop All Voltage Detectors
Flir
Non-Contact Voltage Detector and Flashlight, 90 to 1000V AC, 6 15/64 in Length
Mfr # VP50-2
Zoro # G7748462
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 90 to 1000V AC
- Current Range 24 to 1000V AC
- Indication Audible, Vibration, Visual
- Audible Alert Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # VP50-2
- Zoro # G7748462
- UPC # 793950412510
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 6 15/64 in |
Manufacturers Warranty Length | Limited 3 yr |
Width | 1 1/64 in |
Depth | 1 1/64 in |
Tool Width | 1 in |
Tool Length | 6.2 in |
Battery Size | AAA |
Tool Height | 1.1 in |
Manufacturer Warranty Length | 3 yr Limited |
Description
Voltage Detector, Alert Type Light, Sound, Vibration, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Features Durable to Withstand a 3 m Drop, Low-Profile Probe Tip and Anti-Roll Case, Auto Power Off and Low Battery Indication, Power Source Battery, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- GB DIGITAL MULTIMETER 4FUNC (GDT-3190)
- DEL CITY DIV OF ACTUANT Sperry VC6300 Volt Doctor Voltage-Continuity Tester (VC6300)
- IDEAL Voltage Tester, CAT IV 600V, LCD (61-557)
- WIHA Voltage Detector, 110 to 250V AC, 6 in Length, Audible, Visual Indication, CAT IV Safety Rating (25505)
- WESTWARD Receptacle Tester with GFCI, 110to 125VAC (19T234)
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (TR13)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP4-000)
- Flir Voltage Detectors