Zoro Homepage

PhoneAdapter, 80x60Res, Fixed, Android/iOS

  • Mfr # FLIR ONE Edge

  • Zoro # G207195162


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Data Logging - Instrument
Yes
Thermal Sensitivity - IR Camera
70 mK
Thermal Resolution
4,800 px
Field of View - IR Camera
54.0 Degrees Horizontal x 42.0 Degrees Vertical
Compatible Smart Phones
Android Devices, iOS Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR ONE Edge
Zoro #
G207195162
UPC #
845188026837
Country of Origin
Estonia

Dimensions

Overall Depth
6 in
Manufacturer Warranty Length
1 yr
Overall Width
1 1/2 in
Overall Height
1 1/2 in

Details

Data Logging - Instrument
Yes
Thermal Sensitivity - IR Camera
70 mK
Thermal Resolution
4,800 px
Field of View - IR Camera
54.0 Degrees Horizontal x 42.0 Degrees Vertical
Compatible Smart Phones
Android Devices, iOS Devices
Focus Distance - Infrared
Minimum of 0.30m
Detector Resolution - Infrared
80 x 60 px
Temp. Accuracy (F) - Infrared
+/-5.4 Degrees
Frame Rate - IR Camera
8.7 Hz
Temp. Range (F) - Infrared
-4 Degrees to 248 Degrees
Item
IR Camera
Minimum Emissivity Setting
0.30
Focus Method
Fixed
Compatible Operating System
Android, iOS
Number of Color Palettes
8
Weight
5.4 oz
Field of View
54 Degrees x 42 Degrees
Infrared Resolution
80 x 60
Power Source
Internal Battery
Minimum Temperature Measured Degrees F
-4 Degrees F
Accuracy Degrees C
+/-5.0% of Reading or +/-3.0 Degrees Whichever is Greater
Accuracy Degrees F
+/-5.0% of Reading or +/-5.4 Degrees Whichever is Greater
File Formats
JPEG, MPEG4
Maximum Emissivity Setting
0.95
Emissivity Adjustability
Adjustable
Features
Saved Directly to Mobile Device
Maximum Operating Temperature Degrees F
122 Degrees F
Series
FLIR ONE
Minimum Temperature Measured Degrees C
-20 Degrees C
Calibration Certificate Type
Not Certified
Frame Rate
8.7 Hz
Standards
CE/FCC, CEC-BC, EN62133, RoHS, UL 1642, WEEE 2012/19/EU
Minimum Focus Distance
30 cm
Maximum Temperature Measured Degrees C
400 Degrees C
Thermal Sensitivity
70 mK
Includes
Charging Cable
Minimum Operating Temperature Degrees F
14 Degrees F
Maximum Temperature Measured Degrees F
248 Degrees F

Description

IR Camera, Infrared Resolution 80 x 60, Field of View 54 Degrees x 42 Degrees , Frame Rate 8.7 Hz, Minimum Operating Temperature Degrees F 14 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 30 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 248 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.