Zoro Homepage

Protective Lens Window, c/w-FLIR

  • Mfr # T300493ACC

  • Zoro # G611243497


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
FLIR
Overall Depth
2 7/8 in
Product Type
Industrial Protective Lens Window
Overall Height
1/2 in
Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300493ACC
Zoro #
G611243497
UPC #
845188026271
Country of Origin
Sweden

Dimensions

Overall Depth
2 7/8 in
Overall Height
1/2 in

Details

Item
Industrial Protective Lens Window (T5xx/T8xx/Exx)
Compatible with Brand
FLIR
Product Type
Industrial Protective Lens Window
Compatible with Series
FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series

Description

Industrial Protective Lens Window, Compatible with Series FLIR EXX Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.