Rechargeable Battery Kit
Mfr # 7GX-03-F010
Zoro # G101253500
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Features
Displays On-Screen Battery Life
Includes
Battery Pack, Charger with Five Socket Types, USB Cable
Width
39 9/10 mm
Overall Width
1 5/8 in
Length
78 9/10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7GX-03-F010
Zoro #
G101253500
UPC #
849815010206
Country of Origin
United States
Dimensions
Width
39 9/10 mm
Overall Width
1 5/8 in
Length
78 9/10 mm
Height
37 3/10 mm
Overall Height
1 1/2 in
Overall Depth
3 1/8 in
Details
Item
Rechargeable Battery Kit
Features
Displays On-Screen Battery Life
Includes
Battery Pack, Charger with Five Socket Types, USB Cable
Temp. Range
-22 Degrees to 104 Degrees F
For Use With
Thermal Monoculars
Includes Battery
Battery Included
Compatible Series
Scion
Description
Rechargeable Battery Kit
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.