Zoro Homepage

Replacement Pins, (20) 2 in. Pins

  • Mfr # MR-PINS2-10

  • Zoro # G3314267


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hammer or Wall Cavity Probe
Includes
(20) Pins
Manufacturers Warranty Length
1 yr
Compatible Product Type
Hammer or Wall Cavity Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-PINS2-10
Zoro #
G3314267
UPC #
793950372128
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Replacement Pins
For Use With
Hammer or Wall Cavity Probe
Includes
(20) Pins
Compatible Product Type
Hammer or Wall Cavity Probe

Description

Replacement Pins, Compatible Product Type Hammer or Wall Cavity Probe, Includes (20) Pins, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.