Zoro Homepage

Retractable Lanyard, K1

  • Mfr # T130976ACC

  • Zoro # G111935137


product price: $66.69
/ea

Key Features

Compatible with Brand
FLIR
Product Type
Lanyard
Compatible with Series
FLIR KX Series
Overall Depth
7 1/8 in
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T130976ACC
Zoro #
G111935137
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
7 1/8 in
Overall Height
5/8 in
Overall Width
1 5/8 in

Details

Item
Lanyard
Compatible with Brand
FLIR
Product Type
Lanyard
Compatible with Series
FLIR KX Series

Description

Lanyard, Compatible with Series FLIR KX Series, Compatible with Grainger Part Number 55CH82, Overall Depth 7 1/8 in, Overall Height 5/8 in, Overall Width 1 5/8 in, Product Type Lanyard, Compatible with Manufacturer Model Number K2, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.