Zoro Homepage

Retractable Lanyard, Kxx

  • Mfr # T130980ACC

  • Zoro # G911935160


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
FLIR
Compatible with Series
FLIR KXX Series
Features
Extension Length of 1.8 ft
Product Type
Lanyard
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T130980ACC
Zoro #
G911935160
UPC #
845188022792
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Depth
4 3/4 in
Overall Height
1 5/8 in

Details

Item
Lanyard
Compatible with Brand
FLIR
Compatible with Series
FLIR KXX Series
Features
Extension Length of 1.8 ft
Product Type
Lanyard

Description

Lanyard, Features Extension Length of 1.8 ft, Compatible with Series FLIR KXX Series, Compatible with Grainger Part Number 485C94, 485C95, 48GE64, 48GE65, 48GE66, 817MH0, Overall Depth 4 3/4 in, Overall Height 1 5/8 in, Overall Width 2 1/2 in, Product Type Lanyard, Compatible with Manufacturer Model Number K33, K45, K53, K55, K65, TG165-X, TG267, TG275, TG297, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.