Zoro Homepage

Screwdriver, c/w-FLIR

  • Mfr # T911309ACC

  • Zoro # G911243500


product price: $36.29
/ea

Key Features

Features
Screwdriver TX20 for Changing Battery in Flir G-Series Optical Gas Imaging Cameras
Compatible with Brand
FLIR
Product Type
Screwdriver
Compatible with Series
FLIR KX Series
Overall Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T911309ACC
Zoro #
G911243500
UPC #
845188011680
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 3/8 in
Overall Height
4 3/8 in
Overall Width
0 in

Details

Item
Infrared Cameras
Features
Screwdriver TX20 for Changing Battery in Flir G-Series Optical Gas Imaging Cameras
Compatible with Brand
FLIR
Product Type
Screwdriver
Compatible with Series
FLIR KX Series

Description

Screwdriver, Features Screwdriver TX20 for Changing Battery in Flir G-Series Optical Gas Imaging Cameras, Compatible with Series FLIR KX Series, Compatible with Grainger Part Number 48GE66, 817MH0, Overall Depth 1 3/8 in, Overall Height 4 3/8 in, Overall Width 0 in, Product Type Screwdriver, Compatible with Manufacturer Model Number G304, G306, G343, G346, GF620, GFX320, K45, K55, K65, Compatible with Brand FLIR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.