Zoro Homepage

SD Card, c/w-FLIR

  • Mfr # T911975ACC

  • Zoro # G111243485


product price: $57.59
/ea

Key Features

Includes
16 GB SD Memory Card
Overall Height
1 in
Compatible with Brand
FLIR
Product Type
SD Card
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T911975ACC
Zoro #
G111243485
UPC #
845188022808
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Overall Width
1/8 in
Overall Depth
1 3/8 in

Details

Item
Memory Card SD 16 GB (EXX, T5XX, T6XX, T8XX, T10XX, GF3XX)
Includes
16 GB SD Memory Card
Compatible with Brand
FLIR
Product Type
SD Card
Compatible with Series
FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series

Description

SD Card, Includes 16 GB SD Memory Card, Compatible with Series FLIR EXX Series, FLIR GF77 Series, FLIR T10XX Series, FLIR T5XX Series, FLIR T8XX Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.