Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Clamp Meter, 1500 V, Plastic/Metal

  • Mfr # CM78-PV

  • Zoro # G416294281


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Insulation Resistance Measurement - Maximum
60 kiloohm
Display
LCD
Includes
(TA90)CAT III-1500 V MC4, (TA91)CAT III-1500 V double molded test leads, Carrying Pouch, PV Plugs (TA89)
Open Circuit Voltage Measurement - Maximum
1,500 V
Insulation Resistance Measurement - Minimum
0 kiloohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM78-PV
Zoro #
G416294281
UPC #
793950370759
Country of Origin
China

Details

Insulation Resistance Measurement - Maximum
60 kiloohm
Display
LCD
Includes
(TA90)CAT III-1500 V MC4, (TA91)CAT III-1500 V double molded test leads, Carrying Pouch, PV Plugs (TA89)
Item
Solar Clamp Meter
Open Circuit Voltage Measurement - Maximum
1,500 V
Insulation Resistance Measurement - Minimum
0 kiloohm
Open Circuit Voltage Measurement - Minimum
0 V

Description

Solar Clamp Meter, Display LCD, Open Circuit Voltage Measurement - Minimum 0 V, Open Circuit Voltage Measurement - Maximum 1,500 V, Insulation Resistance Measurement - Minimum 0 kiloohm, Insulation Resistance Measurement - Maximum 60 kiloohm, Datalogging Yes, Includes (TA90)CAT III-1500 V MC4, (TA91)CAT III-1500 V double molded test leads, Carrying Pouch, PV Plugs (TA89)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.